Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB800574

Global Industrial™ 2-Seat Warehouse Personnel Carrier, 24V

Product Description
✓ Switches easily between high- & low-level speed
✓ Multiple compartments for storing documents and small items
✓ Front seatback folds flat to create a rear-facing passenger seat

Easily transport workers and equipment with the Global Industrial™ 2-Seat Warehouse Personnel Carrier. This 24V electric warehouse vehicle is packed with features that help make navigating personnel and products an effortless journey. Thanks to the tight turning radius and large steering bar, this personnel carrier is suitable for warehouses of various sizes. Safety features include a blue LED pedestrian safety light, an amber strobe light, a bright white LED headlight, an emergency stop button, a protective front bumper, a backup alert sound, and an operator presence switch pedal to ensure peace of mind while moving from point A to B. Limited 1-Year Warranty.

  • Convenient on-board charger
  • Easy-to-read battery level indicator
  • Equipped with 15" non-marking tires
  • Optional add-on tow hitch for carts and trailers is sold separately
  • PRICE
    $9,499.00

    1
    1
    Backordered, expected around 12/15/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length86 in
    Width30-11/16 in
    Height45 in
    Weight1397 lbs
    Cargo Deck/Load Bed Weight Capacity1100 lbs
    Wheel Base53-1/2 in
    Ground Clearance2-1/2 in
    Vehicle Load Weight Capacity1100 lbs
    Cargo Deck Width15-11/16 in
    Cargo Deck Length27-1/2 in
    Wheel Diameter15 in
    Travel Speed8.7 / 4.97 (slow mode) mph
    Towing Capacity2200 lbs
    Turning Radius73 °

    Product Details

    Assembly RequiredYes
    Brake TypeDrum Brake & Hand-Operated Parking Brake
    Cargo Deck MaterialCarbon Steel
    Motor/Engine TypeBrushed DC Motor
    ChargercTUVus On-Board Charger
    MaterialSteel
    Manufacturers Part Number800574
    BrandGlobal Industrial
    Battery Type6 V-225 Ah, AGM / (24 V / 30 Ah)
    TypeWarehouse Personnel Carrier
    Horsepower4.29 HP
    ColorBlue
    Number of Batteries4
    TransaxleTransverse Drive Axle
    SteeringLoop Tiller Control Bar
    Batteries(4) 6V-225 Ah, AGM / (24V/30Ah)

    Warranty

    Warranty1 yr