- Maroon polyurethane tread with a gray polyolefin core
- Tread is mechanically bonded to core to help prevent debonding
- Delrin bushing in wheel
- Stainless steel spanner bushing to 3/8" axle size
Colson® 2 Series Wheel 2.00004.944 - 4 x 1-1/4 Polyurethane on Polyolefin 3/8 Delrin Bushing
Write a Review
|
Questions & Answers (0)
Product Description
Colson® 2 Series Wheel 2.00004.944 - 4 x 1-1/4 Polyurethane on Polyolefin 3/8 Delrin Bushing - Maroon
PROMOTIONAL PRICE
$16.83was $24.75
Save $7.92 (32%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/8 in |
| Weight Capacity | 275 lbs |
| Weight | 0.5 lbs |
| Wheel Diameter | 4 in |
| Axle Size | 3/8 in |
| Hub Length | 1-1/2 in |
| Bearing Size | 3/8 in |
Product Details
| Wheel Material | Polyurethane on Polyolefin |
| Color | Red |
| Series | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | 2.00004.944 |
| Spanner Type | Stainless Steel |
| Brand | Colson |
Warranty
| Warranty | 3 yr |