- Maroon polyurethane tread with a gray polyolefin core
- Tread is mechanically bonded to core to help prevent debonding
- Annular ball bearing in wheel
- 3/8" axle size
Colson® 2 Series Wheel 2.00005.95 - 5 x 1-1/4 Polyurethane on Polyolefin 3/8 Ball Bearing
Write a Review
|
Questions & Answers (0)
Product Description
Colson® 2 Series Wheel 2.00005.95 - 5 x 1-1/4 Polyurethane on Polyolefin 3/8 Annular Ball Bearing
PRICE
$30.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/8 in |
| Weight Capacity | 300 lbs |
| Weight | 0.8 lbs |
| Wheel Diameter | 5 in |
| Axle Size | 3/8 in |
| Hub Length | 1-1/2 in |
| Bearing Size | 3/8 in |
Product Details
| Wheel Material | Polyurethane on Polyolefin |
| Color | Red |
| Series | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | 2.00005.95 |
| Spanner Type | Ball Bearing |
| Brand | Colson |
Warranty
| Warranty | 3 yr |