- Gray solid elastomer polyurethane wheel
- Wheel is designed for ergonomic applications
- All metal stainless steel straight roller bearing in wheel
- Stainless steel spanner bushing to 1/2" axle size
Colson® 4 Series Wheel 5.00004.839.EN SSWS - 4 x 2 Endura Elastomer 1/2 SS Roller Bearing
Write a Review
|
Questions & Answers (0)
Product Description
Colson® 4 Series Wheel 5.00004.839.EN SSWS - 4 x 2 Endura Elastomer 1/2 SS Straight Roller Bearing
PRICE
$115.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 1000 lbs |
| Weight | 1 lbs |
| Wheel Diameter | 4 in |
| Axle Size | 1/2 in |
| Hub Length | 2-1/2 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | Endura Elastomer |
| Color | Gray |
| Series | 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | 5.00004.839.EN SSWS |
| Spanner Type | Stainless Steel |
| Brand | Colson |
Warranty
| Warranty | 3 yr |