Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Colson

Model # :T9FB2186633

MPN #: 5.00006.939 WS

Colson® 4 Series Wheel 5.00006.939 WS - 6 x 2 Polyurethane on Aluminum 1/2 Roller Bearing

Product Description
Colson® 4 Series Wheel 5.00006.939 WS - 6 x 2 Polyurethane on Aluminum 1/2 Straight Roller Bearing

  • Maroon polyurethane tread with aluminum core
  • Tread is chemically bonded to core
  • All metal straight roller bearing in wheel
  • Steel spanner bushing to 1/2" axle size


PRICE
$129.95

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Weight Capacity1200 lbs
Weight3 lbs
Wheel Diameter6 in
Axle Size1/2 in
Hub Length2-1/2 in
Bearing Size1/2 in

Product Details

Wheel MaterialPolyurethane on Aluminum
ColorRed
Series4
Package Quantity1
Manufacturers Part Number5.00006.939 WS
Spanner TypeSteel
BrandColson

Warranty

Warranty3 yr