Hamilton® Rubber On Aluminum Wheel 6 x 2 - 1" Roller Bearing
Write a Review
|
Questions & Answers (0)
Product Description
This rubber on aluminum wheel has 1" of black high performing rubber tread permanently bonded to the wheel center. High tensile strength rubber means that it is more resilient and rolls more easily than most generic rubber tired wheels.
PRICE
$99.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 410 lbs |
| Wheel Diameter | 6 in |
| Hub Length | 2-1/4 in |
| Bearing Size | 1 in |
Product Details
| Wheel Material | Rubber |
| Type | Rubber on Aluminum |
| Bearing Type | Roller |
| Wheel Type | High Performance |
| Style | Spoked |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-620-RA-1 |
| Brand | Hamilton |