- Performa brand wheel offering superior floor protection
- Flat, black tread
- All metal straight roller bearing in wheel
- Steel spanner bushing to 3/4" axle size
Colson® 2 Series Wheel 7.00010.459.2 WS - 10 x 2-1/2 Performa Rubber 3/4 Roller Bearing
Write a Review
|
Questions & Answers (0)
Product Description
Colson® 2 Series Wheel 7.00010.459.2 WS - 10 x 2-1/2 Performa Rubber 3/4 Straight Roller Bearing
PRICE
$219.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Weight Capacity | 1000 lbs |
| Weight | 6 lbs |
| Wheel Diameter | 10 in |
| Axle Size | 3/4 in |
| Hub Length | 3-1/2 in |
| Bearing Size | 3/4 in |
Product Details
| Wheel Material | Performa Rubber |
| Color | Black |
| Series | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | 7.00010.459.2 WS |
| Spanner Type | Steel |
| Brand | Colson |
Warranty
| Warranty | 3 yr |