Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3243570

Global Industrial™ 2 Shelf, Standard Duty Boltless Shelving, Add On, 36"W x 12"D x 36"H, Duradeck

Product Description
✓ Double rivet beams on every level for added support and stability
✓ Assembles easily without the use of nuts, bolts, or clips
✓ Connects to a coordinating starter unit for additional storage space

The 36"W x 12"D x 36"H Global Industrial™ Standard-Duty Boltless Shelving Add On Unit is a practical, space-saving solution for expanding your existing storage system. It connects easily to standard-duty boltless starter kits, using a T-post configuration to create a continuous shelving system across multiple units. Made from durable roll-formed steel with a chip-resistant gray enamel finish, this 2-shelf unit features a boltless design for quick, hassle-free assembly and provides four-sided access to stored items for maximum flexibility. Its heavy-duty frame includes 14-gauge steel uprights punched on 1½" centers and double-riveted horizontal beams at every level that adjust in 1½" increments to accommodate a variety of storage needs. The double rivet button stud construction securely locks perimeter beams into the corner posts, forming a stable joint that helps eliminate back and side sway. Each adjustable shelf is fitted with Duradeck decking, a smooth, non-porous surface that wipes clean easily, making it ideal for healthcare and food service applications.

  • Pre-sized panels for seamless installation
  • Ideal for any industry where cleanliness is essential
  • Decking wipes clean easily
  • Open design allows four-sided access to stored items for maximum flexibility
  • Shelves are adjustable at 1 ½" increments
  • Supports up to 800 lbs. per level when evenly distributed
  • PRICE
    $82.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth12 in
    Height36 in

    Product Details

    Assembly RequiredYes
    TypeAdd On Unit
    Shelf TypeDuradeck Vinyl Deck
    Shelf Capacity800 lbs
    ColorGray
    StyleDouble Rivet
    Number of Shelves2
    MaterialSteel
    Deck TypeDuradeck Vinyl Deck
    Unit TypeStandard Duty
    BrandGlobal Industrial