Allows you to move everything from office supplies and bulk materials to food and drinks. This warehouse cart with aluminum upright boasts double ball bearing swivel casters that are non-marking and feature total lock brakes. A mobile cart with ball bearing is easy to maneuver, and this one features a 440 lb. capacity for light jobs. Each shelf holds up to 220 lb., and there's a 1" lip designed on the back and sides for added security. This unit makes the perfect rolling cart for the food and beverage industry, but its versatility allows it to serve a variety of purposes.
Global Industrial
Model # :WB800271
Global Industrial Utility Cart, 2 Shelves, 2 Drawers, 440 lb. Cap, 26"L x 17"W x 37"H, Black
|
Questions & Answers (0)
Product Description
PRICE
$495.95
1
1
Available on or around 12/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 17 in |
| Height | 37 in |
| Weight Capacity | 440 lbs |
| Shelf Depth | 1 in |
Product Details
| Shelf Type | Flat with Lip |
| Shelf Capacity | 220 lbs |
| Color | Black |
| Number of Drawers | 2 |
| Material | Aluminum |
| Frame Material | Aluminum |
| Manufacturers Part Number | 800271 |
| Brand | Global Industrial |