Safco 2-Sided Directional Arrow Sign 9" x 26" Black
Write a Review
|
Questions & Answers (0)
Product Description
Write Way Directional Sign is a practical addition to any front office or reception area where directions need to be communicated. Just write message on attention-getting, arrow-shaped surface and position pointing up, down, left or right. Arrow adjusts positive or negative 45 degrees. Durable, dual-sided porcelain on steel whiteboard is ideal for use with magnets and allows messages to be displayed for traffic coming from either direction. Easy to use and transport, this sign can be used anywhere, indoors or out. Shape is ideal for listing multiple meeting locations. Sign has an 18" wide hollow base that can be filled with water or sand for weighted stability. Molded construction includes UV inhibitors for indoor or outdoor use.
PRICE
$215.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 19-13/16 in |
| Height | 26 in |
| Size | 26 x 9 in |
Product Details
| Sign Legend | Directional Arrow Sign |
| Material | Plastic |
| Package Quantity | 1 |
| Description | 2-Sided Directional Arrow Sign |
| Color | B1615777 |
| Manufacturers Part Number | 4173BL |
| Brand | Safco |