Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3149401

MPN #: PAD106BK

AccuformNMC™ ADA Braille Sign, Gender Neutral with 2 Symbols, 6"W x 9"H, Black

Product Description
Braille Signs for Restrooms, with text and symbol, White on Black. Meet ADA requirements with Braille tactile signs when designating permanent rooms and spaces in your facility. Properly mark a restroom as being gender neutral within a facility.

Features:
  • Easy to read high contrast color raised letters with graphical symbol for ideal visibility
  • Raised 1/32" Grade 2 tactile braille
  • Modified acrylic plastic with background color
  • Ensure that all gender-neutral restrooms are thoroughly marked throughout a facility
  • Available in black or blue options


PRICE
$27.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Height9 in
Weight0.4 lbs
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendGender Neutral
Mounting LocationWall, Surface
MaterialAcrylic
DescriptionADA Braille Sign, Gender Neutral with 2 Symbols
ColorBlack
Manufacturers Part NumberPAD106BK
BrandAccuform