Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB751463

MPN #: 205018-BU

Omnimed® 2" Antimicrobial Binder, 3-Ring, Top Open, Holds 375 Sheets, Burgundy

Product Description
Omnimed® 2" Antimicrobial Binder, Top Open, Holds 375 Sheets, Burgundy

The Omnimed Antimicrobial binder's combine a silver-base antimicrobial agent with Omnimed's heavy gauge molded tri-polymer binders will bend but not break. Their flexible strength and patented "twin-hinge" ring system give them unparalleled work life durability. The antimicrobial agent is added throughout the polymer and helps fight against mold odors and stains. These 2" Antimicrobial binders hold up to 375 pages. Burgundy color finish. Top open style with 3 heavy duty steel rings.

PRICE
$36.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-1/8 in
Depth2-3/4 in
Height13-3/8 in
Binder Ring Size2"

Product Details

Assembly RequiredNo
TypeBinder
ColorRed
StyleTop Open
Capacity375 Sheets
MaterialTri-polymer
Binder RingRound Ring
Number of Fasteners3
Binder StyleView Binder
DescriptionAntimicrobial Binder
Package Quantity1
Manufacturers Part Number205018-BU
Sheet Capacity375
BrandOmnimed

Warranty

Warranty3 yr