Features:
- Plastic Shelves include a raised edge to prevent spills
- Includes 2 shelves, 2 Chrome U handles, snap-on sleeves and polyurethane swivel casters, 2 with brakes
- Shelves easily adjust without tools at 1" increments
- NSF approved for dry use
Model # :WBB2256446
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 39 in |
| Weight Capacity | 600 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Wire Utility Cart |
| Shelf Type | Flat |
| Shelf Capacity | 800 lbs |
| Color | Tan |
| Application | Dry |
| Caster Type | (4) Swivel |
| Wheel Type | Solid |
| Handle Type | U-Handle |
| Finish | Poly-Green |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | 2448P2SP |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | NSF |