x

Take 15% off your entire order!

Offer applied at checkout

2" SS Stacking Kit Assembly Beta Series Clamp

2" SS Stacking Kit Assembly Beta Series Clamp

Item #: WBB365112

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.50

Save $0.83 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2" SS Stacking Kit Assembly Beta Series Clamp

Stacking SS beta clamp for standard group 6 clamps

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER 016MS019
  • LENGTH INCHES 4-13/16
  • WIDTH INCHES 3-3/8"
  • DEPTH INCHES 1-3/16
  • HEIGHT INCHES 2-13/16"
  • COLOR Green
  • CONSTRUCTION Stainless Steel
  • FITTING TYPE Stacking Kit Assembly Beta Series Clamp
  • PACKAGE QUANTITY 1
  • SIZE 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2" SS Stacking Kit Assembly Beta Series Clamp

2" SS Stacking Kit Assembly Beta Series Clamp

Item #: WBB365112

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant