x

Take 15% off your entire order!

Offer applied at checkout

2" Stainless Steel Tube Stacking Kit Heavy Series Clamp

2" Stainless Steel Tube Stacking Kit Heavy Series Clamp

Item #: WBB365356

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2" Stainless Steel Tube Stacking Kit Heavy Series Clamp

Stacking SS clamp that is used with other heavy group 6 clamps

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER 082NS090
  • LENGTH INCHES 4-1/2
  • WIDTH INCHES 2-1/2"
  • DEPTH INCHES 1-3/4
  • HEIGHT INCHES 4-5/16"
  • TYPE Pipe
  • COLOR Green
  • CONSTRUCTION Stainless Steel
  • FITTING TYPE Tube Stacking Kit Heavy Series Clamp
  • PACKAGE QUANTITY 1
  • SIZE 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2" Stainless Steel Tube Stacking Kit Heavy Series Clamp

2" Stainless Steel Tube Stacking Kit Heavy Series Clamp

Item #: WBB365356

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant