Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB189964

MPN #: SSTR220P

2 Step 16"W Stainless Steel Tilt and Roll Ladder - Perforated Tread - SSTR220P

Product Description
2 Step 16"W Stainless Steel Tilt and Roll Ladder - Perforated Tread

This heavy duty type T304 stainless steel ladder is perfect for the shop floor or any corrosive or wet environment. Tilt and Roll ladders are ideal for any application where having 4 feet firmly on the floor is desirable. Simply tilt the ladder onto 2 high quality 4" casters (not stainless), providing easy maneuverability. Mill Finish not recommended for clean room applications. Built to OSHA and ANSI standards. 20"Wx24"D base dimensions. 16"Wx10"Dx19"H top step dimensions.

PRICE
$829.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth24 in
Height49 in
Weight Capacity450 lbs
Height to Top Step/Platform1 ft 7 in
Top Step Depth10 in
Step Width16 in
Handrail Height30 in

Product Details

Assembly RequiredNo
Number of Steps2
Percent Recycled Content100%
Made in the USAYes
Step TypePerforated
MaterialStainless Steel
Manufacturers Part NumberSSTR220P
BrandBallymore

Compliance & Certifications

CertificationsOSHA & ANSI
Environmentally FriendlyYes