Tri-Arc 4 Step Steel 16"W Step Tilt And Roll Ladder, Perforated Tread
|
Questions & Answers (0)
Product Description
Heavy-duty 1-1/16" steel tubing makes this ladder ideal for warehouse use, stock picking or maintenance operations. This Perforated Step model has steel steps with slip-resistant openings for added traction. Tilt ladder forward on two 4" wheels to move from job to job. 4 large rubber end caps protect floor surfaces. 7" deep steps, 10" deep top platform and 42" handrails provide sure footing for safe, worry-free use. Meets OSHA requirements. Powder coat finish. 450 lb. capacity.
PRICE
$389.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 23 in |
| Height | 70 |
| Weight Capacity | 450 lbs |
| Weight | 97 lbs |
| Height to Top Step/Platform | 3 ft 2 in |
| Top Step Depth | 10 in |
| Step Width | 16 in |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Type | Tilt and Roll Ladder |
| Number of Steps | 4 |
| Color | Gray |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | KDTF104166 |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI & OSHA |