Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3248965

MPN #: VST-2-WT

Vestil™ 2 Step Polyethylene Marine Step Stool, 24"L x 21"W x 19-1/2"H, White

Product Description
Whether you're docking or just setting sail, the Polyethylene step stool provides a safe way to enter and exit your boat. Built to last, the durable structure is perfect for marine locations. The unique design includes a non-skid surface for safe climbing and descending of the steps. Cut out handles are standard for quick positioning and lifting.

Features:
  • Sleek white color design
  • Compact structure for storage
  • Resilient polyurethane construction
  • Rubber feet included for added traction


PRICE
$149.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width21 in
Height19-1/2 in
Weight Capacity500
Weight19
Height to Top Step/Platform19-1/2 in

Product Details

Assembly RequiredNo
TypeMarine Step Stool
Number of Steps2
ColorWhite
MaterialPlastic
Package Quantity1
Manufacturers Part NumberVST-2-WT
BrandVestil