Features:
- Independently adjustable height legs
- Handrails included for user stability
- Each leg fitted with rubber tip for better grip and traction
- Serrated step surface provides excellent traction
Weights & Dimensions
| Length | 22-7/8 in |
| Width | 62-3/8 in |
| Height | 45-1/4 in |
| Weight Capacity | 500 |
| Weight | 127 |
| Height to Top Step/Platform | 15-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Adjustable Step Stand |
| Number of Steps | 2 |
| Color | Yellow |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | ASP-60-HR |
| Brand | Vestil |