Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3248014

MPN #: AHT-H-2448

Vestil™ Steel Adjustable Work-Mate Stand, 48"L x 24"W x 10-1/2"H, Yellow

Product Description
The adjustable work-mate stand minimizes fatigue by elevating workers to heights that are comfortable and ergonomically correct. Especially useful when multiple shift employees operate the same piece of machinery. The ergonomic matting deck style provides comfort for the operator who stands all day. The height of each leg can be adjusted individually to ensure proper working height.

Features:
  • Independently adjustable height legs may be set to level unit on uneven floors
  • Each leg fitted with rubber tip for better grip and traction
  • Models feature welded steel construction


PRICE
$469.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height10-1/2 in
Weight Capacity500
Weight64
Height to Top Step/Platform16-1/2 in

Product Details

Assembly RequiredYes
TypeAdjustable Work Mate Stand
Number of Steps1
ColorYellow
MaterialSteel
Package Quantity1
Manufacturers Part NumberAHT-H-2448
BrandVestil