SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

2" Suction Hose Kit - 25'L, Aluminum Camlock

2" Suction Hose Kit - 25'L, Aluminum Camlock

Item #: WBB187153

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $165.95

Save $8.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3" Suction Hose Kit - 25'L, Aluminum Camlock

3" Suction Hose Kit - 25'L, Aluminum Camlock

Apache 98138132 2" x 100' Medium Duty PVC Discharge Hose w/ C x E Aluminum Cam & Groove Fittings

Apache 98138132 2" x 100' Medium Duty PVC Discharge Hose w/ C x E Aluminum Cam & Groove Fittings

Water Pump 2 Inch Intake/Outlet 6.5 HP Honda Engine

Water Pump 2 Inch Intake/Outlet 6.5 HP Honda Engine

Apache 98138015 1-1/2" x 50' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks

Apache 98138015 1-1/2" x 50' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks

Apache 98138054 2" x 100' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks

Apache 98138054 2" x 100' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks

Apache 98138068 3" x 100' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks

Apache 98138068 3" x 100' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks

Apache 98138067 3" x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings

Apache 98138067 3" x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings

2" Industrial Discharge Hose Kit - 50'L, 150 PSI

2" Industrial Discharge Hose Kit - 50'L, 150 PSI

BE Pressure Discharge Hose Kit, 4" Dia., 50'L, 55 PSI

BE Pressure Discharge Hose Kit, 4" Dia., 50'L, 55 PSI

4" Suction Hose Kit - 25'L, Aluminum Camlock

4" Suction Hose Kit - 25'L, Aluminum Camlock

Apache 98128657 2" Trash Pump Hose Kits w/ Aluminum Couplings and Fittings

Apache 98128657 2" Trash Pump Hose Kits w/ Aluminum Couplings and Fittings

Apache 98128055 3" x 20' Green PVC Water Suction Hose Assembly w/M x F Aluminum Short Shank Fittings

Apache 98128055 3" x 20' Green PVC Water Suction Hose Assembly w/M x F Aluminum Short Shank Fittings

4" Trash Pump Hose Kits w/ Aluminum Couplings and Fittings

4" Trash Pump Hose Kits w/ Aluminum Couplings and Fittings

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

2" Aluminum Camlock Fitting - Male Coupler x FPT Thread

2" Aluminum Camlock Fitting - Male Coupler x FPT Thread

BE Pressure 2" Water Pump - 7.0HP, 158 GPM, 210CC Powerease Engine

BE Pressure 2" Water Pump - 7.0HP, 158 GPM, 210CC Powerease Engine

2" Suction Hose Kit - 25'L, Aluminum Camlock

Suction hoses help take water into water pump for flood recovery and water transport applications. Suction hose includes one camlock end for water pump attachment and a strainer end for water intake. Hose measures 25'L. Nylon Ends are available for use with Nylon Transfer Pumps.

Weights & Dimensions

  • Diameter 2 in
  • Weight 12 lbs
  • Length 25 ft

Product Details

  • Type Suction Hose Kit
  • Strainer Steel
  • Brand BE Pressure
  • Stock Type Non-Stock
  • Manufacturers Part Number 85.400.089
  • Connection Style Camlock x Strainer
  • Camlock Material Aluminum
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 27, 2013

    2" Suction Hose
    Your review:
    Works perfect. A lot stiffer than the competitors.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2" Suction Hose Kit - 25'L, Aluminum Camlock

2" Suction Hose Kit - 25'L, Aluminum Camlock

Item #: WBB187153

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant