Hallowell® 2-Tier 2 Door Antimicrobial Locker, 12"W x 18"D x 78"H, Light Gray, Unassembled
Write a Review
|
Questions & Answers (0)
Product Description
This Antimicrobial Locker is ideal for health care and pharmaceutical environments including hospitals and doctor's offices. Storage lockers are made using a 24 gauge steel body with 16 gauge locker doors. Locker doors offer a stainless steel recessed handle with multi-point gravity lift latch handle. Doors are louvered for ventilation and secured using continuous piano hinges. 6"H legs raise locker off floor for clearance space. Gray powder coat antimicrobial finish, that contains a specially formulated Antimicrobial agent that protects the lockers from microorganisms such as bacteria that may cause odors, stains or discoloration of the lockers, or may cause deterioration of the physical properties of the lockers. Storage lockers include one double and two single prong coat hooks. Easy assembly. 2 Year Limited Warranty.
Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability. Made In USA
Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability. Made In USA
PRICE
$389.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 18 in |
| Height | 78 in |
| Compartment Width | 12 in |
| Compartment Depth | 18 in |
| Compartment Height | 36 in |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Type | Louvered Door Locker |
| Door Handle Type | Recessed Handle & Fingertip Lift |
| Color | Light Gray |
| Tier Type | Double Tier |
| Configuration | 1 Wide |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 2 |
| Manufacturers Part Number | UMS1288-2PL-AM |
| Brand | Hallowell |