Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252937

MPN #: U1558-2HDV-PT

Hallowell® 2-Tier 2 Door HD Ventilated Locker, 15"W x 15"D x 78"H, Tan, Unassembled

Product Description
These Heavy-Duty Ventilated lockers offer value in a rugged, durable design. With 14 gauge door and heavy 16 gauge body with 18 gauge back, our HDV lockers will withstand years of daily rugged use. Doors and sides are diamond perforated for maximum ventilation. Doors include a continuous piano hinge to insure a smooth door operation. Our multi-point gravity lift-type latching for wardrobe lockers assures a secure locker while box lockers offer a simple thru-the-door finger pull single-point latch. Wardrobe doors include a stainless steel recessed handle allowing the lock to sit fully-recessed into the door for added safety while reducing vandalism and improving overall locker appearance. Box doors include a single-point thru-the-door finger pull with padlock hasp. Locks are not included. Wardrobe lockers allow for larger personal storage while box lockers are perfect for storing of smaller personal items.

Features:
  • 15"W x 15"D x 78"H
  • 729Tan
  • Double Tier
  • 1‑Wide
  • Knock‑Down
  • 2‑Point Gravity Lift‑Type Latching
  • 16Gauge Continuous Piano Hinge
  • Includes1‑Double Hook and2‑Single Hooks
  • Includes6"Legs
  • 2Year Warranty
  • Cold Rolled Sheet Steel


PRICE
$409.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 25 units
409.95
Buy 26 units - 50 units
389.95Save $20.00 (5%)
Buy 51+ units
379.95Save $30.00 (7%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth15 in
Height78 in
Weight101 lbs

Product Details

Lock TypePadlock Hasp
Door Handle TypeRecessed
ColorTan
SeriesHeavy-Duty Ventilated (HDV) Locker
Tier TypeDouble Tier
Configuration1 Wide
MaterialSteel
Construction TypeUnassembled
Number of Compartments2
Manufacturers Part NumberU1558-2HDV-PT
BrandHallowell

Warranty

Warranty2 yr