These lockers offer 1 double prong hook and 3-single wall hooks. All units offer stainless steel recessed handles encasing optional padlocks to prevent scratching. No moving parts in the latching mechanism, along with rubber bumpers, makes for silent operation.
Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability. Made In USA
Hallowell® 2-Tier 2 Door Maintenance-Free Quiet Locker, 12"W x 18"D x 78"H, Gray, Unassembled
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$295.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 18 in |
| Height | 78 in |
| Compartment Height | 36 in |
Product Details
| Lock Type | Padlock Hasp |
| Type | Solid Door Locker |
| Door Handle Type | Recessed |
| Color | Gray |
| Tier Type | Double Tier |
| Configuration | 1 Wide |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 2 |
| Manufacturers Part Number | UY1288-2HG |
| Brand | Hallowell |