Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB661813

MPN #: USS1888-2

Hallowell® 2-Tier 2 Door Stainless Steel Locker, 18"W x 18"D x 78"H, Gray, Unassembled

Product Description
Hallowell 304 Stainless Steel Lockers are the perfect solution for areas prone to rust and sanitation concerns and are ideal for food, healthcare, and hospitality areas, pool area and outdoor applications. Constructed from 24 gauge 304 stainless sheet steel. 2 Year Limited Warranty.

Features:
  • Door: Louvered. 16 gauge for single and double tier lockers; 18 gauge for 6-tier box lockers
  • Latching: single and double tier use gravity-lift and six-tier uses single-point
  • Hinges: 2-1/2" 5-knuckle hinges, 3 hinges for single tier, and 2 hinges for double & six tier
  • Handle: Single and double tier lockers have a deep drawn stainless steel recessed handle with multi-point gravity lift-type latching
  • Six tier lockers have a deep drawn stainless steel single-point recessed handle
  • Hooks: One double prong ceiling hook and three single hooks per single and double tier opening; No hooks for six tier
  • Coat rods: Sold separately for single tier
  • Shelves: hat shelf is included in single tier lockers
  • Legs: 6" high legs are standard - lockers without legs are available for a nominal charge


Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability. Made In USA

PRICE
$1,309.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1309.00
Buy 6 units - 10 units
1239.00Save $70.00 (5%)
Buy 11+ units
1205.00Save $104.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth18 in
Height78 in
Compartment Width18 in
Compartment Depth18 in
Compartment Height36 in
Weight79 lbs

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
Door Handle TypeRecessed Handle & Fingertip Lift
ColorGray
Series304
Tier TypeDouble Tier
Configuration1 Wide
MaterialStainless Steel
Construction TypeUnassembled
Number of Compartments2
Manufacturers Part NumberUSS1888-2
BrandHallowell

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsGreenguard