Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB413247

Global Industrial™ 2-Tier 4 Door Clear View Cell Phone Charging Locker, Digital Lock, Assembled

Product Description
✓ USB-C, micro USB, & lightning cables for convenient charging
✓ Digital lock with keypad to keep belongings secure
✓ Transparent windows allow users to easily view the locker's contents

Give your employees, guests, and students a secure place to store their belongings and charge their devices with this set of Global Industrial™ Clear View Cell Phone Charging Lockers. Featuring transparent doors to permit the viewing of contents, this 2-tier, 4-door set of lockers comes equipped with USB-C, micro USB, and lightning cables in each compartment to conveniently charge cell phones. Its steel surface, with an attractive & durable powder coat finish, ensures a long service life, while the digital lock keeps contents safe. Easily programmable, the digital lock can be used in either Public mode for single-use passcodes or Private mode for longer-term individual use. No assembly required. Limited 1-Year Warranty.

  • Includes one battery & one master key per lock, one blank number plate per door, and a master key to open all the doors at once
  • Ideal for use in commercial buildings, factories, fitness centers, government buildings, health care facilities, schools, & more
  • Hardware and mounting brackets included
  • Charging lockers with UL and cUL certified components
  • PRICE
    $565.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width17 in
    Depth12 in
    Height14-1/2 in
    Compartment Width6-1/2 in
    Compartment Depth12 in
    Compartment Height5 in
    Weight60 lbs
    Door Width6-1/2 in
    Opening Width6-1/2 in
    Door Height5 in

    Product Details

    Lock TypeElectronic Digital Keypad Lock
    ColorGray
    Door TypeSafety View
    Configuration2 Wide
    StyleWall Mount-Surface Mounted
    Mounting LocationWall Mounted, Surface Mounted
    MaterialSteel
    Construction TypeAssembled
    Connector TypeUSB-C, Micro USB, Lightning Cables
    Number of Compartments4
    Manufacturers Part Number413247
    Device CompatibilityCell Phone
    BrandGlobal Industrial

    Warranty

    Warranty1 yr