Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252899

MPN #: U3818-2HDV-PT

Hallowell® 2-Tier 6 Door HD Ventilated Locker, 54"W x 21"D x 78"H, Tan, Unassembled

Product Description
These Heavy-Duty Ventilated lockers offer value in a rugged, durable design. With 14 gauge door and heavy 16 gauge body with 18 gauge back, our HDV lockers will withstand years of daily rugged use. Doors and sides are diamond perforated for maximum ventilation. Doors include a continuous piano hinge to insure a smooth door operation. Our multi-point gravity lift-type latching for wardrobe lockers assures a secure locker while box lockers offer a simple thru-the-door finger pull single-point latch. Wardrobe doors include a stainless steel recessed handle allowing the lock to sit fully-recessed into the door for added safety while reducing vandalism and improving overall locker appearance. Box doors include a single-point thru-the-door finger pull with padlock hasp. Locks are not included. Wardrobe lockers allow for larger personal storage while box lockers are perfect for storing of smaller personal items.

Features:
  • 54"W x 21"D x 78"H
  • 729 Tan
  • Double Tier
  • 3‑Wide
  • Knock‑Down
  • 2‑Point Gravity Lift‑Type Latching
  • 16 Gauge Continuous Piano Hinge
  • Includes Hat Shelf, 1‑Double Hook and 2‑Single Hooks
  • Includes 6" Legs
  • 2 Year Warranty
  • Cold Rolled Sheet Steel


PRICE
$1,449.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
1449.00
Buy 10 units - 17 units
1379.00Save $70.00 (5%)
Buy 18+ units
1335.00Save $114.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth21 in
Height78 in
Weight350 lbs

Product Details

Lock TypePadlock Hasp
Door Handle TypeRecessed
ColorTan
SeriesHeavy-Duty Ventilated (HDV) Locker
Tier TypeDouble Tier
Configuration3 Wide
MaterialSteel
Construction TypeUnassembled
Number of Compartments6
Manufacturers Part NumberU3818-2HDV-PT
BrandHallowell

Warranty

Warranty2 yr