Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB2143296

MPN #: U3888-2HDV-HG

Hallowell® 2-Tier 6 Door Heavy Duty Ventilated Locker, 54"W x 18"D x 78"H, Gray, Unassembled

Product Description
Hallowell heavy-duty ventilated lockers provide strength and ventilation in one practical locker. Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.

Features:
  • Body construction: Knock-down, 16 gauge body with 18 gauge back. Sides are diamond perforated for maximum ventilation
  • Body Style: Double tier
  • Door: 14 gauge, diamond perforated for maximum ventilation
  • Hinges: Continuous piano type
  • Hooks: One double prong ceiling hook and two single hooks per single and double tier locker opening. One double ceiling hook for triple tier.
  • Coat rods: Sold separately for single tier at a nominal cost
  • Shelves: Hat shelf is included in single tier lockers.
Made In USA

PRICE
$1,229.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
1229.00
Buy 10 units - 17 units
1169.00Save $60.00 (5%)
Buy 18+ units
1129.00Save $100.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth18 in
Height78 in
Compartment Width18 in
Compartment Depth18 in
Compartment Height36 in
Inside Width15-1/4 in
Inside Depth17 in
Inside Height34 in
Weight324 lbs

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
Door Handle TypeRecessed Handle & Fingertip Lift
ColorGray
SeriesHeavy-Duty Ventilated (HDV) Locker
Tier TypeDouble Tier
Configuration3 Wide
Number of Shelves0
MaterialSteel
Construction TypeUnassembled
Number of Compartments6
Manufacturers Part NumberU3888-2HDV-HG
BrandHallowell

Warranty

Warranty2 yr