2-Tier Ball Rack For WaTE Weighted Balls, Holds 6 Balls, 18"L x 6"W x 12"H
Write a Review
|
Questions & Answers (0)
Product Description
2-tier 6-Ball Rack fits 6 5-inch diameter weight balls. Measures 18"L x 6"W x 12"H.
PVC WaTE Ball Rack Only. Weighted Balls Sold Separately.
PVC WaTE Ball Rack Only. Weighted Balls Sold Separately.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 6 in |
| Height | 12 in |
| Weight | 8 lbs |
Product Details
| Material | PVC |
| Package Quantity | 1 |
| Description | Weighted Ball Rack |
| Color | White |
| Manufacturers Part Number | 10-3167 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |