Fermod® 2-Tier Keg Rack Unit, 38"W x 18" D x 57"H, 2000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Fermod® 18" Deep x 38" Wide x 57" High Keg Rack Unit. Shipped knocked down. Tool-free assembly, includes two sets of two Horizontal Shelf Rails with removable vented polymer inserts, two 38" Wide Horizontal Rear Support Rails and two sets of Factory-assembled Shelving Uprights with pre-installed adjustable composite feet. Posts are pre-drilled with 11 standard positions. 2000 lb. weight capacity between two uprights. 20 micron deep anodized aluminum. NSF Certified with a lifetime warranty against rust and corrosion.
PRICE
$469.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Depth | 18 in |
| Height | 57 in |
| Weight Capacity | 2000 lbs |
| Weight | 24.2 lbs |
Product Details
| Assembly Required | Yes |
| Type | 2 Tier |
| Shelf Capacity | 800 lbs |
| Color | Silver |
| Number of Shelves | 2 |
| Material | Anodized Aluminum/Polymer |
| Package Quantity | 1 |
| Manufacturers Part Number | 2R38B57 |
| Brand | Fermod |
Warranty
| Warranty | Lifetime |