2 Ton, 12' span, Spanco 301 Series, Steel, Wall Mounted, Wall Bracket, Jib Crane, Tie Rod Design
Write a Review
|
Questions & Answers (0)
Product Description
Spanco 301 Series wall mounted jib crane requires no floor space or foundation. Wall Bracket tie rod allows for maximum use of the work area, including working close to the crane's support structure (wall, column or truss). Indoor service paint finish is standard; outdoor service, food grade service and seaside service available. Motorized options available.
PRICE
$6,099.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 4000 lbs |
| Span | 12' |
| Clear Span | 10' 7-1/2 in |
| Bracket Centers | 1' 9" |
| Wall Bracket Center | 3' 9" |
| Tie Rod Length | 9' 6" |
| Beam Size | S8x18.4# |
| Flange Width | 4 in |
Product Details
| Type | Wall Mount/ Wall Bracket Jib Crane |
| Number of Packages Shipped with Part Number | 2 |
| Thrust & Pull | 16780 lbs |
| Manufacturers Part Number | 301-200-12 |
| Brand | Spanco |
Warranty
| Warranty | 10 yr |