Caldwell E180-1/2-8, Wall Mount Cantilever Jib, 1/2 Ton Capacity, 8' Span
Write a Review
|
Questions & Answers (0)
Product Description
This inexpensive jib crane provides a fast and easy to install solution to a localized material handling problem where headroom is limited. Easy to install fittings simply bolt to the column and beam. This "friction free" 180 degree rotating crane can also be pushed out of the way when not in use. Fittings are heavy duty steel weldments, jib welded to insure proper bearing alignment. Axles are grade 8 bolts with lock washers and nuts. Lubricated bronze shoulder bushings are used. American Standard Wide Flange beams, selected to properly handle all forces and loads imposed up it. End stops provide a positive and permanent hoist / trolley stop allowing for maximum in trolley travel.
PRICE
$3,189.00
1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1000 lbs |
| Span | 8' |
| Flange Width | 5-1/4 in |
| Bracket Centers | 4' |
| Boom Height | 8-1/4 in |
Product Details
| Type | Wall Mount Cantilever Jib |
| Number of Packages Shipped with Part Number | 1 |
| Thrust & Pull | 2340 lbs |
| Manufacturers Part Number | 31-40208 |
| Brand | Caldwell |
Warranty
| Warranty | 1 yr |