Sunex® 2 Ton Aluminum Service Jack, 6602ASJ, Rapid Rise, Dual Pump
A 49 pound light weight jack designed for the track side racer or automotive enthusiast that wants quick operating performance. Rapid Rise hydraulic power unit with dual pump pistons that raise the lift arm to maximum height in 5 pump strokes. Thick frame side plates and reinforced lift arm for added strength, chassis torsion control and durability. Angular positioned pump pistons provide maximum effective pump stroke when jack is completely under the vehicle. While the wiper seals protects hydraulic system from contaminants. Overload and bypass safety valves prevent the jack from being used beyond its rated capacity and ram over extension. Ball bearing mounted rear swivel caster wheels and wide track front wheels for easy maneuverability. Side mounted handles for carrying and easy positioning. Rubber saddle protector insert prevents scratching and gouging of under car components. Two piece handle allows for storage with a quick lock feature for engagement and disengagement of handle halves.
Sunex Tools 6602ASJ 2 Ton Aluminum Service Jack, Rapid Rise, Dual Pump
|
Questions & Answers (0)
Product Description
PRICE
$495.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Low Height | 3-1/2 in |
| Max Height | 20 in |
Product Details
| Type | Service Jack |
| Capacity | 2TONS |
| Package Quantity | 1 |
| Description | Hydraulic Floor Jack |
| Color | Black |
| Manufacturers Part Number | 6602ASJ |
| For Use With | Track Side Racer, Automotive |
| Brand | Sunex |