Spanco Adjustable Height Aluminum Gantry Crane, 10'W x 10'-8"-13'-2"H, 4000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Spanco Adjustable Height Aluminum Gantry Crane, 10'W x 10'-8"-13'-2"H, 4000 Lb. Capacity - 2ALU1012
Able to be moved with a suspended load, lightweight and robust; one person can typically carry, assemble and precisely position a Spanco Aluminum Gantry Crane almost anywhere - including rooftops.
Designed to easily fit into or on top of most service trucks, these portable gantries are popular with contractors, technicians and riggers. A favorite in HVAC, Escalator, Elevator, WTP, WWTP, etc. Supplied with non-marking polyurethane wheels on swivel casters with four-position rotational swivel locks.
Able to be moved with a suspended load, lightweight and robust; one person can typically carry, assemble and precisely position a Spanco Aluminum Gantry Crane almost anywhere - including rooftops.
Designed to easily fit into or on top of most service trucks, these portable gantries are popular with contractors, technicians and riggers. A favorite in HVAC, Escalator, Elevator, WTP, WWTP, etc. Supplied with non-marking polyurethane wheels on swivel casters with four-position rotational swivel locks.
PRICE
$9,969.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 ft |
| Weight Capacity | 4000 lbs |
| Weight | 313 lbs |
| Overall Span | 10' in |
| Base Diameter Or Dimension | 52 in |
| Tread Width | 4' 4" |
| Beam Size | ALU10x8.76# |
| Flange Width | 4-5/8 in |
| Beam Flange Width | 4-5/8 lbs |
| I-Beam Height | 10 in |
| Span Between Wheel | 9' 3" |
| Wheel Diameter | 8 in |
| Clear Span | 8' 9 in |
| Max Height | 13' 2 in |
| Min Height | 10' 8 in |
| Max Height Under Beam | 12' 4" |
| Usable Width | 8' 9" in |
Product Details
| Assembly Required | Yes |
| Material | Aluminum |
| Manufacturers Part Number | 2ALU1012 |
| Brand | Spanco |
| Type | Adjustable Height |
| Number of Packages Shipped with Part Number | 3 |
| Country of Origin | Made In USA |
Warranty
| Warranty | 10 yr |