Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K-Tool International

Model # :WBB2871200

MPN #: 63097A

K-Tool International 2 Ton Trolley/Jack Stands Combo

Product Description


Features and Benefits:
  • Trolley Jack and Jack stands are rated to hold up to 2 tons
  • Trolley Jack and Jack Stands are built for extra lifting and maneuverability for all load lifting needs
  • Covered by a 1 year warranty

Trolley Jack
  • Low height 5.31"
  • Raised height 12.99"
  • Overall length 17.72"
  • Overall width 7.87"
  • Handle length 16.53"
  • Saddle diameter 2"
  • Front wheel size 2.6"
  • Rear caster wheel size 1.6"
  • Weight 18.74 lbs

Jack Stand
  • Low height 10.75"
  • Raised height 16.73"
  • Base dimensions 6.89" x 6.57"
  • Weight 11 lbs (Pair)
PRICE
$129.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height5.31 in
Max Height13 in

Product Details

Capacity2TONS
Package Quantity1
Description2 Ton Trolley/Jack Stands Combo
Manufacturers Part Number63097A
BrandK-Tool International