Model # :WB70843YB
MPN #: 419R0024BY
NoTrax® Diamond Sof-Tred Anti Fatigue Mat 1/2" Thick 2' x 60' Black/Yellow Border - Pkg Qty 60
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Material | PVC Foam |
Related Products
✓ Chemical-resistant vinyl with diamond-tread plate surface ✓ Thick PVC sponge base helps reduce foot, back & knee fatigue ✓ Choose the custom length that fits your application This 2' wide Global Industrial™ Diamond Plate Ergonomic Mat can be custom-cut to a specific length when the stock lengths don't work for your unique application. The custom mat, available from a minimum length of 2' to a maximum of 75', has the same construction & features as stock mat sizes and is used to improve comfort & productivity by helping to reduce fatigue and strain on ...
RIBBED SURFACE MATTING Perfect for a variety of light and medium-duty work environments such as industrial workspace, shipping and packaging areas, mailrooms, etc. Fabricated of polyvinyl chloride closed cell sponge to provide a comfortable standing surface. Helps to insulate against cold and reduce noise and breakage. Ribbed surface and sealed, beveled edges improve safety. Full 30' Roll
DIAMOND TOP MATTING Engineered for comfort and safety. 1/2" thick closed cell sponge construction helps reduce leg and back fatigue allowing for greater productivity and alertness. Diamond embossed surface helps provide a safe walking surface, resistance to abrasion, and easy cleaning. Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the " Length " box and number of mats in the " Quantity " box. Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free ...
These premium anti-fatigue mats makes standing more comfortable in every application. By suspending the body weight, mat effectively takes the impact off the spine, hips, legs, and feet. The 20-degree gradual beveled edge is guaranteed to never curl, and the non-slip top and bottom surfaces are easy to clean. This ¾" thick ergonomic solution provides consistent and comfortable support without compromising durability. Made in the USA. Features: For use in dry work areas Polyurethane Surface/Back 100% Polyurethane design provides superior anti-fatigue properties that will not separate, ...
One of the 4 most comfortable mats available for dry area applications. Smooth marble-pattern top surface of heavy-duty rubber is combined with dense closed cell foam base utilizing NOTRAX® exclusive UniFusion™ technology. UniFusion™ bond guaranteed for the life of the mat. Overall mat thickness is a full one inch. Sloped beveled foam on all 4 undersides affords easy access onto and off of mat. Now with RedStop™ to eliminate mat slippage. Gray finish. 1" thickness. 12 To 900"L x 36"W overall. Cut Length up to 900"; price is per linear foot. For orders in linear feet, ...