Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WB905137YB

MPN #: 409C0536BY

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

Select Length in (feet)

3 feet
Product Description
PEBBLE SURFACE MATTING


Up to 3 times more resilient than ordinary vinyl sponge mats. Pebbled surface for better traction
Cut Length up to 360"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.

PRICE
$15.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 foot - 5 feet
15.00
Buy 6 feet - 10 feet
13.50Save $1.50 (10%)
Buy 11+ feet
13.00Save $2.00 (13%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

MaterialPVC Vinyl Surface; Foam Backing