2-Way Slatwall Merchandiser 25-1/2"W x 24"D x 54"H- White
Write a Review
|
Questions & Answers (0)
Product Description
2-Way Slatwall Merchandiser - White
16 square feet of display area using little more than two square feet of floor space. 25 1/2" wide x 24" deep x 54" high. Center Panel is 2-Sided. Base measures 6" high. Shelves (B386973), sold separately.
16 square feet of display area using little more than two square feet of floor space. 25 1/2" wide x 24" deep x 54" high. Center Panel is 2-Sided. Base measures 6" high. Shelves (B386973), sold separately.
PRICE
$309.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-1/2 in |
| Depth | 24 in |
| Height | 54 in |
Product Details
| Type | 2-Way Slatwall Merchandiser |
| Finish | White |
| Color | White |
| Manufacturers Part Number | WDSWH24WH |
| Brand | Econoco |