Primefit (2-Way) T-Style Air Manifold with Industrial 6-Ball Brass Couplers, 1/4"
The Primefit M1404-4 2-Way T-Style Air Manifold is a splitter that features (2) 1/4-inch industrial style output couplers and a 1/4-inch quick connect input plug. This manifold easily splits air lines into (2) separate lines and has durable brass construction. The couplers feature a 6-ball bearing contractor-grade design for long life and corrosion resistance. The industrial interchange is compatible with industrial, "M", "D", and "I/M" style plugs and couplers.
Primefit (2-Way) T-Style Air Manifold with Industrial 6-Ball Brass Couplers, 1/4"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.97
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 9 in |
| Height | 1 in |
| Weight | 1 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | T-Style |
| Style | Manifold |
| Material | Brass |
| Description | T-Style Air Manifold |
| Package Quantity | 1 |
| Manufacturers Part Number | M1404-4 |
| PSI | 300 psi |
| Brand | PRIMEFIT |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | N |