Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
PRIMEFIT

Model # :WBB2411660

MPN #: UC1414MB-B10-P

Primefit Universal Brass Coupler 1/4" x 1/4" Male NPT - Pack of 10

Product Description

The Primefit Universal Brass Coupler is a quick connector with a body measuring 1/4" x 1/4" NPT male threads. Innovative universal interchange or '3-way' design is compatible with all common interchanges including Industrial, 'M', 'I/M', 'D', Automotive, Reflate, 'T', 'C', ARO, 'A' and 'B' style plugs. This 6-ball bearing coupler features a brass construction, which means high corrosion resistance, longer life and smoother operation.

PRICE
$48.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4 in
Height4 in
Weight2 lbs
Nominal Flow Diameter1/4 in

Product Details

InterchangeUniversal
StyleUniversal
MaterialSteel
Description1/4" x 1/4" Male NPT
Package Quantity10
Manufacturers Part NumberUC1414MB-B10-P
PSI300 psi
BrandPRIMEFIT

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsN