Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Toter

Model # :WBB1916430

MPN #: RMC64-00RED

Toter 2-Wheel Medical Waste Cart w/Casters, 64 Gallon Red - RMC64-00RED

Product Description
Biohazard waste containers from Toter come with a molded-in axle, 2 caster wheels, 2 quiet rubber wheels, and an attached lid. These hazardous waste disposal containers are designed to securely contain medical biohazardous materials. They have a locking lid with a gasket that prevents unauthorized access and keeps hazardous waste secured for disposal. Toter carts offer a service life expectancy virtually double that of other brands. Hazardous waste containers are compatible with automated or semi-automated waste management vehicles, making the trash collection process easy. ANSI compliant and part of a HIPAA compliant waste system, these biohazard waste containers are the perfect choice for your facility. A distinctive red finish with white, heat stamped, Biohazard symbol masks normal wear and tear and keeps your Toter looking new for years. The medical waste carts are available in 32 gallon, 64 gallon and 96 gallon sizes.

Features:
  • Locking lid, with gasket, prevents unauthorized access and keeps hazardous waste securely contained
  • Biohazard logo heat stamped on a distinctive red trash can signify the potential presence of a biological hazard inside the container
  • Smooth interior walls make the container easy to clean and disinfect
  • Durable trash cans are equipped with 2 smooth rubber wheels on a molded-in axle and casters that eliminate the need to tip to roll for added convenience
  • Secure gasket seal ensures a tightly sealed lid, reducing odors and the risk of spillage
  • Rugged Rim Technology and reinforced material in critical wear areas adds rigidity and extends service life
  • Quiet-cap wheels reduce noise when moving carts, which is ideal for professional settings
  • Part of a HIPAA compliant waste system


PRICE
$435.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/4 in
Depth32 in
Height44-1/4 in
Weight Capacity150 lbs
Weight38.5 lbs
Wheel Diameter10, 4 in

Product Details

Assembly RequiredNo
TypeMedical Rollout Trash Can
ColorRed
LidYes
Capacity64 gal
Lid TypeFlat Lid
MaterialPlastic
Package Quantity1
Manufacturers Part NumberRMC64-00RED
Indoor/OutdoorIndoor/Outdoor
ShapeRectangle
BrandToter