Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Toter

Model # :WBB2871497

MPN #: RMN32-00RED

Toter Regulated Medical Waste Cart With Bio Hazard Logo, 32 Gallon - Red

Product Description
Biohazard waste containers from Toter come with 2 quiet wheels on a molded-in axle and an attached lid. These hazardous waste disposal containers are designed to securely contain medical biohazardous materials. They have a locking lid with a gasket that prevents unauthorized access and keeps hazardous waste secured for disposal. Toter carts offer a service life expectancy virtually double that of other brands. They have the industry's best tilt-to-roll ratio for easy maneuverability over any surface. Hazardous waste containers are compatible with automated or semi-automated waste management vehicles, making the trash collection process easy. ANSI compliant and part of a HIPAA compliant waste system, these biohazard waste containers are the perfect choice for your facility. A distinctive red finish with white, heat stamped, Biohazard symbol masks normal wear and tear and keeps your Toter looking new for years. The medical waste carts are available in 32 gallon, 64 gallon and 96 gallon sizes.

Features:
  • Locking lid, with gasket, prevents unauthorized access and keeps hazardous waste securely contained
  • Biohazard logo heat stamped on a distinctive red trash can signify the potential presence of a biological hazard inside the container
  • Smooth interior walls make the container easy to clean and disinfect
  • Durable trash cans are equipped with 2 smooth rubber wheels on a molded-in axle for easy tilt/roll and quiet maneuvering
  • Secure gasket seal ensures a tightly sealed lid, reducing odors and the risk of spillage
  • Rugged Rim Technology and reinforced material in critical wear areas adds rigidity and extends service life
  • Quiet-cap wheels reduce noise when moving carts, which is ideal for professional settings
  • Part of a HIPAA compliant waste system


PRICE
$389.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth19-4/5 in
Height37-1/2 in
Weight23 lbs
Rear Wheel Diameter8 in

Product Details

TypeMedical Rollout Trash Can
ColorRed
LidYes
Capacity32 gal
Lid TypeFlat Lid
MaterialPlastic
Manufacturers Part NumberRMN32-00RED
Indoor/OutdoorIndoor/Outdoor
ShapeRectangle
BrandToter