Features:
- Nylon 6 base with fiberglass reinforcement
- Bite ring: Stainless Steel
- O-ring: Nitrile
Weights & Dimensions
| Length | 10 in |
| Hose Inside Diameter | 2 in |
Product Details
| Made in the USA | No |
| Material | Nylon |
| Description | Reduction Union Fitting |
| Color | Blue |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F5421 |
| PSI | 190 psi |
| Brand | Fastpipe |