MSI Products 2" x 1" 150lb Galvanized Malleable Iron 90 Degree Reducing Elbow, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Standard 150lb Galvanized Iron 90° Reducing Elbows are designed to change flow direction while transitioning between pipe sizes in threaded piping systems. Built with a heavy pattern design, these fittings provide the strength and durability needed for demanding applications.
The galvanized finish offers strong corrosion resistance, helping extend service life in harsh environments. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
Manufactured in an ISO-certified facility, these reducing elbows are tested for performance and consistency. They conform to ASME B16.3, ASTM A197, and ASME B1.20.1 standards, ensuring reliable fit and function.
The galvanized finish offers strong corrosion resistance, helping extend service life in harsh environments. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
Manufactured in an ISO-certified facility, these reducing elbows are tested for performance and consistency. They conform to ASME B16.3, ASTM A197, and ASME B1.20.1 standards, ensuring reliable fit and function.
PRICE
$13.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 x 1 in |
Product Details
| Point Of Origin | Domestic |
| Material | Galvanized Malleable Iron |
| Package Quantity | 1 |
| Color | Gray |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A221023216 |
| Fitting Type | 90 Degree Reducing Elbow |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |