MSI Products 2" x 1" 150lb Galvanized Malleable Iron Hex Bushing, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Standard 150lb Galvanized Iron Hex Bushings are designed to reduce the size of a female-threaded opening by threading into an existing fitting. Featuring male x female threads, these bushings provide a compact solution for stepping down pipe size without adding length to the system.
The hex head allows for easy installation and removal with standard tools. Constructed in a heavy pattern design, they deliver the strength and durability required for demanding applications. The galvanized coating offers strong corrosion resistance, helping extend service life in harsh environments.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Manufactured in an ISO-certified facility, these bushings meet ASME B16.3, ASTM A197, and ASME B1.20.1 standards for consistent fit and performance.
The hex head allows for easy installation and removal with standard tools. Constructed in a heavy pattern design, they deliver the strength and durability required for demanding applications. The galvanized coating offers strong corrosion resistance, helping extend service life in harsh environments.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Manufactured in an ISO-certified facility, these bushings meet ASME B16.3, ASTM A197, and ASME B1.20.1 standards for consistent fit and performance.
PRICE
$7.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 x 1 in |
Product Details
| Point Of Origin | Domestic |
| Material | Galvanized Malleable Iron |
| Package Quantity | 1 |
| Color | Gray |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A224003216 |
| Fitting Type | Hex Bushing |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |