Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB69137

Mailing Tubes With Caps, 2" Dia. x 12"L, 0.06" Thick, White, 50/Pack

Product Description
These attractive white mailing tubes are great for storing or shipping posters, blueprints etc.

  • 3-ply, spiral wound construction for strength
  • White end caps (included) snap into place to hold contents secure
  • Caps will not pop off during shipment
  • Tubes are reusable and recyclable
  • Sizes listed are usable space, actual tube lengths are longer
  • Additional 2" replacement end caps are available for purchase


PRICE
$56.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
56.95
Buy 3 units - 5 units
54.95Save $2.00 (4%)
Buy 6+ units
52.95Save $4.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Thickness.06 in
Diameter2 in

Product Details

TypeStandard Tubes
MaterialPaper
Package Quantity50
ColorWhite
Manufacturers Part NumberB69137
BrandGlobal Industrial
RecyclableYes