Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Heavy Duty Edge Protectors, 2"W x 2"D x 72"L, .225" Thick, White, 20/Pack

Global Industrial™ Heavy Duty Edge Protectors, 2"W x 2"D x 72"L, .225" Thick, White, 20/Pack

Item #: WBB546023

(1)

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Heavy Duty Edge Protectors, 2"W x 2"D x 72"L, .225" Thick, White, 20/Pack
  • Global Industrial™ Cardboard Corrugated Boxes, 12"L x 12"W x 8"H, Kraft - Pkg Qty 25

    $26.00

  • Global Industrial™ "Do Not Stack" Printed Pallet Cones, White, 50/Pack

    $81.95

    Free Shipping

  • Global Industrial™ Cardboard Edge Protector Cutter

    $493.95

    Free Shipping

Price: $117.95

Save $5.90 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $117.95 ea.
  • Buy 2-5 $111.95 ea.
  • Buy 6+ $106.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ Heavy Duty Edge Protectors, 3"W x 3"D x 48"L, .225" Thick, White, 25/Pack

Global Industrial™ Heavy Duty Edge Protectors, 3"W x 3"D x 48"L, .225" Thick, White, 25/Pack

Free Shipping

Global Industrial™ Cardboard Corrugated Boxes, 12"L x 12"W x 8"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 12"L x 12"W x 8"H, Kraft - Pkg Qty 25

Global Industrial™ Heavy Duty Edge Protectors, 2"W x 2"D x 36"L, .225" Thick, White, 35/Pack

Global Industrial™ Heavy Duty Edge Protectors, 2"W x 2"D x 36"L, .225" Thick, White, 35/Pack

Free Shipping

Global Industrial™ Heavy Duty Edge Protector 2-1/2"W x 2-1/2"D x 30"L, .225" Thick White 60/Pk

Global Industrial™ Heavy Duty Edge Protector 2-1/2"W x 2-1/2"D x 30"L, .225" Thick White 60/Pk

Free Shipping

Global Industrial™ Light Duty Edge Protectors, 2"W x 2"D x 48"L, .12" Thick, White, 50/Pack

Global Industrial™ Light Duty Edge Protectors, 2"W x 2"D x 48"L, .12" Thick, White, 50/Pack

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ "Do Not Stack" Printed Pallet Cones, White, 50/Pack

Global Industrial™ "Do Not Stack" Printed Pallet Cones, White, 50/Pack

Free Shipping

These edge protectors are perfect for low volume users.

Features:
  • Use to stabilize loads and improve stacking strength when shipping
  • Stabilizes strapped or stretch-wrapped loads
  • Provides additional support when double stacking pallets in warehouse
  • Eliminates shifting loads
  • Convenient case packs save space


Weights & Dimensions

  • Depth 2 in
  • Width 2 in
  • Length 72 in
  • Thickness 0.225 in

Product Details

  • Type Edge Protectors
  • Brand Global Industrial
  • Package Quantity 20
  • Recyclable Yes
  • Material Recycled Materials
  • Manufacturers Part Number B546023
  • Color Family White
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 06, 2014

    Perfect solution!
    Your review:
    The edge protectors are perfect for protecting pallet loads with sensitive corners. They can easily be trimmed with a hack-saw.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Heavy Duty Edge Protectors, 2"W x 2"D x 72"L, .225" Thick, White, 20/Pack

Global Industrial™ Heavy Duty Edge Protectors, 2"W x 2"D x 72"L, .225" Thick, White, 20/Pack

Item #: WBB546023

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Heavy Duty Edge Protectors, 2"W x 2"D x 72"L, .225" Thick, White, 20/Pack
    Global Industrial™ Heavy Duty Edge Protectors, 2"W x 2"D x 72"L, .225" Thick, White, 20/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant