Tape Logic® #310CC Tape 2" x 55 Yds. 3.1 Mil Crystal Clear - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Crystal Clear acrylic adhesive provides a quiet release and easy unwind. Sticks instantly and tightly seals corrugated cartons. Resists aging and works great in cold temperatures. Resists splits and tears.
PRICE
$99.60 Sold in packages of 12 / $8.30 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 yd |
| Width | 2 in |
| Tape Roll Diameter | 4 in |
| Thickness | 3.1 mil |
| Tensile Strength | 55 |
| Core Size | 3 in |
Product Details
| Type | Acrylic Tape |
| Color | Clear |
| Series | 310CC |
| Tape Duty | Heavy |
| Recyclable | No |
| Material | Polypropylene |
| Description | Industrial Grade Tape |
| Package Quantity | 12 |
| Manufacturers Part Number | T901310CC12P |
| Brand | Tape Logic |