Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB1580412

MPN #: T905ST016PK

Tape Logic® Security Tape "Tamper Evident" 3" x 110 Yds. 2.5 Mil Red/White - Pkg Qty 6

Product Description
Tape Logic® Security Tape "Tamper Evident" 3" x 110 Yds. 2.5 Mil Red/White - 6 Rolls/Case

When security of carton contents is a concern. Once opened, "TAMPER EVIDENT","IF SEAL HAS BEEN BROKEN, CHECK CONTENTS" or "SECURITY TAPE" printed messages cannot be realigned.

Features:
  • It is impossible to realign tape once your box has been opened.
  • 2.5 Mil.
  • 6 rolls per case
  • Ideal when the security of carton contents is a concern.


PRICE
$227.70  Sold in packages of 6 / $37.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
227.70
Buy 3 pkgs - 4 pkgs
221.70Save $6.00 (3%)
Buy 5+ pkgs
215.70Save $12.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length110 yd
Width3 in
Tape Roll Diameter4-1/4 in
Thickness2.5 mil

Product Details

TypePrinted Security Tape
MaterialBOPP
Package Quantity6
ColorRed
Manufacturers Part NumberT905ST016PK
TextTamper Evident
BrandTape Logic
RecyclableNo