Senix 20" 125cc 4-Cycle Push Gas Lawn Mower
Write a Review
|
Questions & Answers (0)
Product Description
The Senix 20-inch Gas Push Lawn Mower (LSPG-L3) is built for small lawns and narrow spaces where every inch counts. Powered by a durable 125cc Briggs & Stratton 4-cycle engine, this compact walk-behind mower delivers reliable starts, smooth performance, and zero-hassle operation - no oil-gas mixing, low emissions, and quiet operation. The 20-inch steel deck offers just the right cutting width for maneuverability in tight areas while maximizing efficiency.
PRICE
$339.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Deck Size | 20 in |
| Max Cutting Height | 3-3/4 in |
Product Details
| Style | Push |
| Type | Push Gas Lawn Mower |
| Mulching Option | No |
| Manufacturers Part Number | LSPG-L3 |
| Engine Displacement | 125 cm³ |
| Start Type | Recoil |
| Self Propelled | No |
| Engine/Motor Type | Gas |
| Brand | Senix |
Compliance & Certifications
| California Emission Compliant | Yes |